Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
One-Speed Laboratory Blender
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Laboratory blender with one speed switch setting.
Supplier: Waring Products 700G/EMD
Description
- Epoxy-coated motor housing base
- Glass container with handle
- Two-piece vinyl and styrene lid
- Heat-resistant container
- Overall height: 16 in. (40.6cm)
- Weight: 10 lb. (4.5kg)
Specifications
3.6 A | |
120 V | |
50/60 Hz | |
1200 mL | |
16 in. | |
Epoxy-coated Metal | |
Handle and two piece vinyl and styrene lid |
22,000 rpm | |
120 V, 50/60 Hz | |
0.4 hp | |
40.57 oz. | |
41 cm | |
Ideal for emulsifying and for blending cosmetics, vitamins, paint and varnish, paper, biologicals and oils | |
1 Ea. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction