Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ One-Piece Shovel with 14 in. Blade
For meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.
Supplier: Remco™ 69823
Description
- Tough, lightweight and hygienic
- For moving bulk materials
- Withstand temperatures up to 80°C (176°F)
Specifications
Polypropylene | |
Yes | |
42.5 in. | |
3.56 lb. |
Blue | |
Polypropylene | |
Moving bulk materials | |
14 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction