Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ One-Piece Shovel with 10 in. Blade
Remco™ One-Piece Shovel with 10 in. Blade offers support for food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.
Supplier: Remco™ 69814
Description
- One-piece construction
- Tough, lightweight, and hygienic
- Molded from FDA-compliant polypropylene
- For moving bulk materials
- For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications
Specifications
Shovel | |
Red | |
Polypropylene | |
37.5 in. | |
1 Ea. | |
10.2 in. |
Polypropylene | |
Yes | |
Square | |
FDA Compliant | |
2.6 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction