Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One OncoQuick™ Polypropylene Tubes
For rapid and efficient enrichment of disseminated circulating tumor cells from human peripheral blood.
Supplier: Greiner Bio-One 227250
Description
- Time request: approximately 45 minutes
- Reproducible recovery: >70 %
- Depletion of blood cells by up to 6 log units
- No blocking of marker molecules
- Volume: 50mL
- Pre-filled with separation medium for epithel
Specifications
50 mL | |
Rapid and efficient enrichment of disseminated circulating tumor cells from human peripheral blood. | |
Aseptically Manufactured |
Polypropylene | |
Pre-filled w/separation medium | |
Prefilled Centrifuge Tube |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction