Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ OmniPur™ Agarose PCR Plus
Suitable for wide range of nucleic acid protein gel applications.
Specifications
Color | White |
---|---|
Product Type | Agarose |
For Use With (Application) | Nucleic acid and protein gels |
Melting Temperature | At 1.5%, 85 to 89°C |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
20-101-00GM
|
MilliporeSigma™
2010100GM |
100 g | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
20-205-00GM
|
MilliporeSigma™
2020500GM |
500 g | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
EMD Millipore OmniPur™ Agarose PCR Plus is used for resolution of PCR products small DNA fragments of less than 1000 bp.
- Prevents smearing or high fluorescence backgrounds
- Average gel strength
- Standard melting gelling ranges
- Low EEO for shorter electrophoretic runs
- Molecular Biology grade
- Specifications
- DNase: None Detected
- RNAse: None Detected
- Protease: None Detected
- Sulfate (SO4): ≤0.10% max
- EEO (-mr): ≤0.12
- Endonuclease/ligase inhibitory factors: None Detected
- Gelling range (1.5%): 34-38°C
- Gel strength (1.5%): 2000g/cm2 min
Specifications
White | |
Nucleic acid and protein gels | |
Room Temperature |
Agarose | |
At 1.5%, 85 to 89°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title