Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Columns
Mix and match your Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Column lengths while using your existing endpieces for ultimate flexibility
$215.00 - $880.00
Specifications
Type | Liquid Chromatography Column |
---|---|
For Use With (Equipment) | Omnifit™ EZ and EZ SolventPlus™ Columns |
Material | Glass |
Catalog Number | Mfr. No. | Description | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | |||
14-533-201
|
Diba
1194227 |
Omnifit™ EZ Replacement Glass, 6.6 x 50mm; 1/ea | 6.6 mm | 50 mm |
Each for $215.00
|
|
|||
14-533-202
|
Diba
1194228 |
Omnifit™ EZ Replacement Glass, 6.6 x 100mm; 1/ea | 6.6 mm | 100 mm |
Each for $249.00
|
|
|||
14-533-203
|
Diba
1194229 |
Omnifit™ EZ Replacement Glass, 6.6 x 150mm; 1/ea | 6.6 mm | 150 mm |
Each for $254.00
|
|
|||
14-533-204
|
Diba
1194230 |
Omnifit™ EZ Replacement Glass, 6.6 x 250mm; 1/ea | 6.6 mm | 250 mm |
Each for $300.00
|
|
|||
14-533-205
|
Diba
1194231 |
Omnifit™ EZ Replacement Glass, 6.6 x 330mm; 1/ea | 6.6 mm | 330 mm |
Each for $277.00
|
|
|||
14-533-206
|
Diba
1194232 |
Omnifit™ EZ Replacement Glass, 6.6 x 400mm; 1/ea | 6.6 mm | 400 mm |
Each for $324.00
|
|
|||
14-533-207
|
Diba
1194233 |
Omnifit™ EZ Replacement Glass, 10 x 100mm; 1/ea | 10 mm | 100 mm |
Each for $226.00
|
|
|||
14-533-208
|
Diba
1194234 |
Omnifit™ EZ Replacement Glass, 10 x 150mm; 1/ea | 10 mm | 150 mm |
Each for $249.00
|
|
|||
14-533-209
|
Diba
1194235 |
Omnifit™ EZ Replacement Glass, 10 x 250mm; 1/ea | 10 mm | 250 mm |
Each for $266.00
|
|
|||
14-533-210
|
Diba
1194236 |
Omnifit™ EZ Replacement Glass, 10 x 330mm; 1/ea | 10 mm | 330 mm |
Each for $254.00
|
|
|||
14-533-211
|
Diba
1194237 |
Omnifit™ EZ Replacement Glass, 10 x 400mm; 1/ea | 10 mm | 400 mm |
Each for $327.00
|
|
|||
14-533-212
|
Diba
1194238 |
Omnifit™ EZ Replacement Glass, 10 x 500mm; 1/ea | 10 mm | 500 mm |
Each for $358.00
|
|
|||
14-533-213
|
Diba
1194239 |
Omnifit™ EZ Replacement Glass, 15 x 100mm; 1/ea | 15 mm | 100 mm |
Each for $244.00
|
|
|||
14-533-214
|
Diba
1194240 |
Omnifit™ EZ Replacement Glass, 15 x 150mm; 1/ea | 15 mm | 150 mm |
Each for $254.00
|
|
|||
14-533-215
|
Diba
1194241 |
Omnifit™ EZ Replacement Glass, 15 x 250mm; 1/ea | 15 mm | 250 mm |
Each for $265.00
|
|
|||
14-533-216
|
Diba
1194242 |
Omnifit™ EZ Replacement Glass, 15 x 330mm; 1/ea | 15 mm | 330 mm |
Each for $227.00
|
|
|||
14-533-217
|
Diba
1194243 |
Omnifit™ EZ Replacement Glass, 15 x 400mm; 1/ea | 15 mm | 400 mm |
Each for $264.00
|
|
|||
14-533-218
|
Diba
1194244 |
Omnifit™ EZ Replacement Glass, 15 x 500mm; 1/ea | 15 mm | 500 mm |
Each for $322.00
|
|
|||
14-533-219
|
Diba
1194245 |
Omnifit™ EZ Replacement Glass, 25 x 100mm; 1/ea | 25 mm | 100 mm |
Each for $319.00
|
|
|||
14-533-220
|
Diba
1194246 |
Omnifit™ EZ Replacement Glass, 25 x 150mm; 1/ea | 25 mm | 150 mm |
Each for $334.00
|
|
|||
14-533-221
|
Diba
1194247 |
Omnifit™ EZ Replacement Glass, 25 x 250mm; 1/ea | 25 mm | 250 mm |
Each for $372.00
|
|
|||
14-533-222
|
Diba
1194248 |
Omnifit™ EZ Replacement Glass, 25 x 330mm; 1/ea | 25 mm | 330 mm |
Each for $325.00
|
|
|||
14-533-223
|
Diba
1194249 |
Omnifit™ EZ Replacement Glass, 25 x 400mm; 1/ea | 25 mm | 400 mm |
Each for $384.00
|
|
|||
14-533-224
|
Diba
1194250 |
Omnifit™ EZ Replacement Glass, 25 x 500mm; 1/ea | 25 mm | 500 mm |
Each for $408.00
|
|
|||
14-533-225
|
Diba
1194251 |
Omnifit™ EZ Replacement Glass, 35 x 150mm; 1/ea | 35 mm | 150 mm |
Each for $494.00
|
|
|||
14-533-226
|
Diba
1194252 |
Omnifit™ EZ Replacement Glass, 35 x 250mm; 1/ea | 35 mm | 250 mm |
Each for $521.00
|
|
|||
14-533-227
|
Diba
1194253 |
Omnifit™ EZ Replacement Glass, 35 x 330mm; 1/ea | 35 mm | 330 mm |
Each for $468.00
|
|
|||
14-533-228
|
Diba
1194254 |
Omnifit™ EZ Replacement Glass, 35 x 400mm; 1/ea | 35 mm | 400 mm |
Each for $542.00
|
|
|||
14-533-229
|
Diba
1194255 |
Omnifit™ EZ Replacement Glass, 50 x 250mm; 1/ea | 50 mm | 250 mm |
Each for $870.00
|
|
|||
14-533-230
|
Diba
1194256 |
Omnifit™ EZ Replacement Glass, 50 x 330mm; 1/ea | 50 mm | 330 mm |
Each for $736.00
|
|
|||
14-533-231
|
Diba
1194257 |
Omnifit™ EZ Replacement Glass, 50 x 400mm; 1/ea | 50 mm | 400 mm |
Each for $846.00
|
|
|||
14-533-232
|
Diba
1194258 |
Omnifit™ EZ Replacement Glass, 50 x 500mm; 1/ea | 50 mm | 500 mm |
Each for $880.00
|
|
|||
Description
Use a different length tube with your existing endpieces to meet your specific requirements.Specifications
Liquid Chromatography Column | |
Omnifit™ EZ and EZ SolventPlus™ Columns | |
Glass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title