Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ Replacement Endpieces for EZ Columns
Select from fixed or adjustable Omnifit™ Replacement Endpieces for EZ Columns
$150.40 - $1265.00
Specifications
Type | Liquid Chromatography Column |
---|---|
For Use With (Equipment) | Omnifit™ EZ Columns |
Material | PTFE |
Catalog Number | Mfr. No. | Description | Endcapped | Diameter (Metric) Inner | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Endcapped | Diameter (Metric) Inner | Price | Quantity & Availability | |||
14-533-175
|
Diba
1194200 |
Omnifit™ EZ EZ Adjustable Column Endpiece, 6.6mm; 1/ea | Adjustable | 6.6 mm |
Each for $452.50
|
|
|||
14-533-176
|
Diba
1194201 |
Omnifit™ EZ EZ Adjustable Column Endpiece, 10mm; 1/ea | Adjustable | 10 mm |
Each for $551.00
|
|
|||
14-533-177
|
Diba
1194202 |
Omnifit™ EZ EZ Adjustable Column Endpiece, 15mm; 1/ea | Adjustable | 15 mm |
Each for $702.50
|
|
|||
14-533-178
|
Diba
1194203 |
Omnifit™ EZ EZ Adjustable Column Endpiece, 25mm; 1/ea | Adjustable | 25 mm |
Each for $781.00
|
|
|||
14-533-179
|
Diba
1194204 |
Omnifit™ EZ EZ Adjustable Column Endpiece, 35mm; 1/ea | Adjustable | 35 mm |
Each for $928.50
|
|
|||
14-533-180
|
Diba
1194205 |
Omnifit™ EZ EZ Adjustable Column Endpiece, 50mm; 1/ea | Adjustable | 50 mm |
Each for $1,265.00
|
|
|||
14-533-182
|
Diba
1194208 |
Omnifit™ EZ EZ Fixed Column Endpiece, 6.6mm; 1/ea | Fixed | 6.6 mm |
Each for $150.40
|
|
|||
14-533-183
|
Diba
1194209 |
Omnifit™ EZ EZ Fixed Column Endpiece, 10mm; 1/ea | Fixed | 10 mm |
Each for $195.00
|
|
|||
14-533-184
|
Diba
1194210 |
Omnifit™ EZ EZ Fixed Column Endpiece, 15mm; 1/ea | Fixed | 15 mm |
Each for $274.00
|
|
|||
14-533-185
|
Diba
1194211 |
Omnifit™ EZ EZ Fixed Column Endpiece, 25mm; 1/ea | Fixed | 25 mm |
Each for $287.50
|
|
|||
14-533-186
|
Diba
1194212 |
Omnifit™ EZ EZ Fixed Column Endpiece, 35mm; 1/ea | Fixed | 35 mm |
Each for $353.00
|
|
|||
14-533-187
|
Diba
1194213 |
Omnifit™ EZ EZ Fixed Column Endpiece, 50mm; 1/ea | Fixed | 50 mm |
Each for $552.00
|
|
|||
Specifications
Liquid Chromatography Column | |
Omnifit™ EZ Columns | |
PTFE |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title