Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ Packing Sleeves for EZ and EZ SolventPlus™ Columns
Use Omnifit™ Packing Sleeves for EZ and EZ SolventPlus™ Columns to join two columns for filling and packing
$69.00 - $430.50
Specifications
Type | Liquid Chromatography Column |
---|---|
For Use With (Equipment) | Omnifit™ EZ and EZ SolventPlus™ Columns |
Catalog Number | Mfr. No. | Description | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
14-533-189
|
Diba
1194215 |
Omnifit™ EZ Packing Sleeve, Join 2 Columns or Connect to Column Packer, 6.6mm; 1/ea | 6.6 mm |
Each for $69.00
|
|
||||
14-533-190
|
Diba
1194216 |
Omnifit™ EZ Packing Sleeve, Join 2 Columns or Connect to Column Packer, 10mm; 1/ea | 10 mm |
Each for $95.50
|
|
||||
14-533-191
|
Diba
1194217 |
Omnifit™ EZ Packing Sleeve, Join 2 Columns or Connect to Column Packer, 15mm; 1/ea | 15 mm |
Each for $130.70
|
|
||||
14-533-192
|
Diba
1194218 |
Omnifit™ EZ Packing Sleeve, Join 2 Columns or Connect to Column Packer, 25mm; 1/ea | 25 mm |
Each for $130.70
|
|
||||
14-533-193
|
Diba
1194219 |
Omnifit™ EZ Packing Sleeve, Join 2 Columns or Connect to Column Packer, 35mm; 1/ea | 35 mm |
Each for $177.40
|
|
||||
14-533-194
|
Diba
1194220 |
Omnifit™ EZ Packing Sleeve, Join 2 Columns or Connect to Column Packer, 50mm; 1/ea | 50 mm |
Each for $430.50
|
|
||||
Specifications
Liquid Chromatography Column | |
Omnifit™ EZ and EZ SolventPlus™ Columns |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title