Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ Filter Spargers and Bubblers
Bottom-of-bottle filters and spargers for simple, effective solvent filtration
$83.00
Catalog Number | Mfr. No. | Type | Material | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Material | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||
OF9F32
|
Diba
2194332 |
Replacement Filter | PTFE | GL32 /38-430 Bottle | 1.5 cm |
Each of 1 for $83.00
|
|
||
Description
All-PTFE construction enables the filters to be used with the harshest chemicals. PTFE or stainless steel elements are suitable for filtration or sparging applications. 10μm porosity PTFE filters ensure even the smallest particulates are removed from the solvent supply.
- Push-fit onto .32 cm (.13 in.) OD tube
- Inert, all-PTFE filter units with 10μm porosity filters
- PTFE or stainless steel bubblers
Specifications
10μm PTFE | |
10 μm | |
0.31 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title