Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ BenchMark™ Replacement Frits for Chromatography Column Assemblies
Select from a variety of porosities for your media and chemistry
$238.00 - $500.00
Specifications
For Use With (Equipment) | Chromatography Column Assemblies |
---|---|
Size | Universal |
Type | Replacement Chromatography Frit |
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (Metric) Inner | Porosity | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (Metric) Inner | Porosity | Material | Price | Quantity & Availability | ||
14-500-586
|
Diba
1194510 |
0.59 in. | 15 mm | 25 μm | Polyethylene |
Each for $238.00
|
|
||
14-500-587
|
Diba
1194522 |
1.3 in. | 35 mm | 25 μm | Polyethylene |
Pack for $276.00
|
|
||
14-500-576
|
Diba
1194526 |
1.9 in. | 50 mm | 10 μm | PTFE |
Each for $500.00
|
|
||
14-500-588
|
Diba
1194528 |
1.9 in. | 50 mm | 25 μm | Polyethylene |
Pack for $466.00
|
|
||
Description
Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application. Match the column ID to select the correct fritSpecifications
Chromatography Column Assemblies | |
Universal | |
Replacement Chromatography Frit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title