Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Oklahoma Sound™ Edupod Teacher's Desk & Lectern Combo, Gray Hammer Tone

Incorporates a lectern and desk for sitting and standing presentations
Supplier: National Public Seating™ EDPD
Description
- Incorporates both a lectern and teacher's desk in one
- Accommodates both sitting and standing presentations
- Hammer tone gray steel lectern cabinet with adjustable-height shelves connected to lightweight blow molded plastic desktop in matching gray
- Desk portion is mounted on a contemporary frame and leg system with a matching gray modesty panel
- Preset the adjustable-height gray lectern top with metal book stop for comfort and height needs
- Six double wheel hooded, 2 in. caster wheels (3 locking, for portability)
- Gray steel cabinet with locking storage
- Three shelves with two adjustable
- Metal book stop on lectern top
- Wire management grommets on lectern cabinet
- Built in mesh front prevent over-heating
- 10 year warranty
Specifications
MAS2 | |
Overall: 68 x 24 in., Desk: 48 x 24 in., Lectern desk: 24 x 20 in., Shelves: 19 x 22 in. | |
For Sitting and Standing Presentations | |
10 years |
Gray | |
Cabinet: 24 x 20 x 35 in. | |
Lectern: 0.75 in. | |
Desk and Lectern Combo |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title