Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Oil and Weathering (End Point Index) Centrifuge Tube
Kimble-Chase Oil and Weathering (End Point Index) Centrifuge Tube used in determination of residues in Liquified Petroleum (LP) gases, ASTM Method D2158.
Supplier: DWK Life Sciences 45241LF100
Description
- Calibrated to contain
- Scale and legend are durable white ceramic enamel
- Maximum RCF: 800
Specifications
100 mL | |
Borosilicate Glass | |
0 to 0.1: ±0.02; above 0.1 to 0.30: ±0.03; above 0.3 to 1: ±0.05; above 1 to 3: ±0.10; above 3 to 5: ±0.20; above 5 to 10: ±0.50; above 10: +/11.00 | |
Conical | |
No | |
800 RCF |
Reusable | |
Determination of residues in Liquified Petroleum (LP) gases, ASTM Method D2158 | |
203 mm | |
Snap Cap | |
0 to 1 in 0.05 increments, 1 to 3 in 0.1 increments, 3 to 6 in 0.2 increments, 6 to 10 in 0.5 increments, 10 to 100 in 1 increments |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction