Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Sterile Graduated PET Bottles with IATA-Validated Screw Cap, Pre-Assembled
Click to view available options
Capacity (Metric):
1 L
125 mL
250 mL
500 mL
Description
Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break-resistant and as transparent as glass.
Features:
- Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness
- Break-resistant bottles are an ergonomic and easy to handle alternative to glass
- Bottles are sterilized to 10−6 SAL and non-pyrogenic
- Leakproof screw cap is validated against IATA standards for air shipments
- Molded graduations for accurate measurements
- USP Class VI compliant bottles are validated non-cytotoxic and non-hemolytic
Specifications
Closure Size | 34.7 mm |
Closure Type | Screw Cap |
Closure Material | HDPE |
Height (English) | 5 in. |
Height (Metric) | 133 mm |
Product Type | Storage Bottle |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Color | Clear |
Diameter (English) Outer Neck | 1.4 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction