Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Octagon Spinbar Magnetic Stirring Bars
Interrupted octagon profile provides greater surface area and added turbulence compared to smooth surface of cylindrical bars.
$51.40 - $51.60
Specifications
Diameter (English) | 0.5 in. |
---|---|
Diameter (Metric) | 12.7 mm |
Length (Metric) | 76.2 mm |
Material | PTFE |
Shape | Octagon |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
03-990-248
|
Bel-Art™
F371090031 |
Red |
Each for $51.60
Case of 50 EA for $2,450.00
|
|
|||||
03-990-249
|
Bel-Art™
F371090032 |
Yellow |
Each for $51.40
Case of 50 EA for $2,440.00
|
|
|||||
03-990-250
|
Bel-Art™
F371090033 |
Blue |
Each for $51.60
Case of 50 EA for $2,450.00
|
|
|||||
Description
- Integral pivot ring reduce friction and chattering
- Choose from red, yellow or blue
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Durable and inert
- Autoclavable
Specifications
0.5 in. | |
76.2 mm | |
Octagon | |
Integral pivot ring |
12.7 mm | |
PTFE | |
Stir Bar | |
3 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title