Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom Ocean Pacific TruAloe Powder-Free Nitrile Medical Examination Gloves with Aloe Vera
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Ocean Pacific TruAloe Powder-Free Nitrile Medical Examination Gloves infused with Aloe Vera soothes and moisturizes
- Accelerator-free DermaSense technology reduces the risk of developing and/or worsening skin sensitization
- TruAloe improves hand hydration by 390% following a clinical study of 12 days using 20 participants
- Non-Sterile
- Powder-Free
Specifications
Chlorinated | No |
Accelerator Free | Yes |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Teal |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (Metric) | 3.5 g |
Latex Free | Yes |
Material | Nitrile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction