Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Ocean Pacific™ Ninja™ Fully Textured Nitrile Medical Examination Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Thick and durable with ample flex for the fine artistry of tattoo, hair design, dentistry, ambulance, laboratory science or pet care.
- Fully textured to ensure a secure grip, even when wet.
- Superior puncture resistance provides enhanced protection against bloodborne pathogens, chemical lubricants and sharp instruments.
- ASTM D6978-05 certified for chemotherapy handling.
- Evaluated and considered acceptable by Health Canada for food handling.
Specifications
Chlorinated | No |
Accelerator Free | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Black |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Latex Free | Yes |
Powdered | Powder Free |
Size | X-Large |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction