Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High-Viz Rain Jacket
Click to view available options
Jacket; Yellow; XL
Description
Made with waterproof, windproof fabric. Feature 2 in. (5.08cm) 3M™ Scotchlite™ silver reflective material.
Jacket
- ANSI™/ISEA 107-2010 Class III
- Two pockets
- Rollup hood for head and face protection
- Zipper closure with snaps
Compliance
Meets ANSI/ISEA 107-2010 standards.
Specifications
Size | X-Large |
Material | Polyester, Polyurethane |
Color | Yellow |
Certifications/Compliance | ASTM F1891, F2733 |
No. of Pockets | 2 |
Product Type | Jacket, Welded Inseam |