Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Oakton™ Waterproof pHTestr BNC Electrodes
Outstanding value at an economical cost!
$169.00
Specifications
Connector Types | BNC |
---|---|
Material | Epoxy |
pH Range | 0 to 14.99 |
Temperature (Metric) Operating | 0°C to 50°C |
Drift | Unknown |
Catalog Number | Mfr. No. | Junction | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Junction | Price | Quantity & Availability | |||||
13-300-165
|
Cole-Parmer™
3580402X |
Double |
Each for $169.00
|
|
|||||
13-300-138
|
Cole-Parmer™
3580400 |
Single | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||||
Description
Electrodes have epoxy body, 12 mm dia., in single- or double-junction style (as indicated).Specifications
BNC | |
0 to 14.99 | |
Unknown | |
32°F to 122°F | |
0.47 in. |
Epoxy | |
0°C to 50°C | |
±0.02 | |
80°C Max. | |
12 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title