Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton™ Temp-14 Thermistor Thermometer
Heavy-duty thermometer features versatility and accuracy in a compact design. The Oakton Temp-14 Thermistor Thermometer is ergonomically designed for both large and small hands and has a sealed keypad and ABS case which meet IP54 standards for splash resistance.
Supplier: Oakton™ 9142805
Description
- Three-way hands-free operation
- Large easy-to-read 4-digit LCD (0.25 x 0.5 in. digits), 2.4 x 1.5 in. backlit viewing area
- Rugged armor - built to withstand the toughest conditions
- Easy-to-use automatic field calibration ensures accurate readings
- Easy-to-use five-button control panel - Min/Max, Hold, degF/degC switchable, auto shutoff, and low battery indicator
- Sturdy armored construction protects against knocks and jars
- Range: -40 ° to +150°C (-40° to +302°F )
- Resolution: 0.1
- Accuracy: From -40° to +125°C): ± 0.2°C (±0.4°F); From 125° to 150°C: ±0.5°C (±0.9°F)
- Power: 3 AA batteries
- Probe: One 400 or 500 series probe with 0.25 in. phone plug connector
- Dimensions (D x W x H): 2 x 4 x 7 in.)
Order Info
Probes sold separately.
Certifications
CE
Compliance
EN61326-1/A1
Specifications
CE, EN61326-1/A1 | |
5.2 cm | |
17.8 cm | |
Plastic | |
400 Series Thermistor | |
20 oz. | |
4 in. | |
302°F | |
-40°F to +302°F | |
Digital LCD |
2 in. | |
7 in. | |
Three AA battery | |
Temp-14 | |
0.1° | |
567 g | |
Thermistor Thermometer | |
-40°F | |
±0.4°F from -40°F to 257°F | |
18 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction