Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Conductivity Calibration Pouches, Oakton™
Calibrate on the go with these single-use 20mL calibration pouches. Oakton™ Conductivity Calibration Pouches are sealed to ensure freshness.
$96.50 - $107.90
Specifications
Chemical Name or Material | Cole-Parmer Conductivity Standards |
---|---|
Quantity | 20 Single-use Pouches |
Type | Conductivity Standard |
Catalog Number | Mfr. No. | Conductivity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Conductivity | Price | Quantity & Availability | |||||
13-300-129
|
Oakton
3565310 |
ppm NaCl: 216, ppm 442: 300, ppm KCl: 225.6 |
Pack of 20 for $96.50
|
|
|||||
13-300-130
|
Oakton
3565311 |
ppm NaCl: 702, ppm 442: 1000, ppm KCl: 745 |
Pack of 20 for $107.90
|
![]() |
|||||
13-300-132
|
Oakton
3565313 |
ppm NaCl: 8532, ppm 442: 13,455, ppm KCl: 8,759 |
Pack of 20 for $101.70
|
|
|||||
Description
Calibrate on the go with these single-use 20mL calibration pouches. Oakton™ Conductivity Calibration Pouches are sealed to ensure freshness.
- Convenient calibration pouches are portable
- A μS-to-ppm conversion table is printed on each pack for quick reference
- Accuracy is ±1% at 25±C
- Calibration pouches include a NIST-traceable calibration report supplied by the manufacture
Specifications
Cole-Parmer Conductivity Standards | |
20 Single-use Pouches | |
Conductivity Standard |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title