Learn More
Thermo Scientific™ Nunc™ TopYield™ Strips
Designed for liquid phase PCR or Immuno-PCR, these microplate strips offer error-free flexibility, well lock into frame for accurate reading and efficient washing.
Supplier: Thermo Scientific™ 248909
Description
Specifically and uniquely designed for liquid phase PCR or Immuno-PCR, Thermo ScientificTM NuncTM TopYieldTM Strips offer error-free flexibility; each well locks in the frame and maintains the same height to provide accurate reading and efficient washing.
Push the limits of your analysis and evaluate your performance with frames and strips that are ideal for liquid phase PCR and immuno-PCR.- Made of polycarbonate
- Consists of 1 x 8 strips to be fitted into a 96-well format frame
- V-shaped wells with flat, readable bottoms and thin walls (0.35mm)
- Excellent protein binding and heat transmission
- Comparable with 0.2mL PCR tube and most 0.2mL thermal cycler formats
Specifications
Yes | |
V | |
234 mm2 | |
Colorimetric | |
1440 Cases | |
Clear | |
Polycarbonate | |
8 | |
TopYield | |
Round | |
1440 per case (corresponds to 120 frames) | |
None | |
Liquid phase PCR |
Slightly Hydrophilic | |
Strip Plate | |
8-Well strip | |
1 x 8 | |
Nunc™ | |
Frame | |
330 μL | |
100 μL | |
330 μL | |
Liquid phase PCR or Immuno-PCR | |
12 per tray; 120 per bag | |
1440/Cs. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.