Learn More
Thermo Scientific™ 6 Well Plate, Nunclon Vita Surface, Pack of 1
Grow temperamental cells directly on the Thermo Scientific™ Nunc™ Nunclon™ Vita 6-Well Multidish without matrix coatings or feeder layers.
Supplier: Thermo Scientific™ 145380
Description
Grow temperamental cells directly on the Thermo Scientific™ Nunc™ Nunclon™ Vita 6-Well Multidish without matrix coatings or feeder layers. The Nunclon Vita features a unique energy-treated polystyrene surface. When combined with conditioned media supplemented with a ROCK inhibitor, this surface supports attachment and expansion of human pluripotent stem cells.
Features:
- Animal component-free surface
- Consistent lot-to-lot performance
- Supports attachment and growth of temperamental cells (e.g. HEK 293, MSC)
- Supports attachment and expansion of human pluripotent stem cells in conditioned media containing Y27632 ROCK inhibitor
- Allows non-enzymatic dissociation of human pluripotent stem cells with removal of ROCK inhibitor
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
6 well, Nunclon Vita | |
Polystyrene | |
Multiwell Plate | |
4 | |
Nunclon Vita | |
6 | |
86 mm | |
Flat Bottom (F-well) |
9.6 sq. cm | |
3 mL | |
1 | |
Clear | |
Sterile | |
128 mm | |
Not gridded |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.