Learn More
Thermo Scientific™ Nunc™ Latch Rack for 1.8 mL Externally-Threaded Universal Tubes
Versatile tubes for use inside a large storage system, or in smaller scale for traditional cryostorage in dewars.
$265.00 - $315.00
Specifications
Capacity (Metric) | 1.8 mL (Tube) |
---|---|
Color | Beige |
Type | Latch Rack |
For Use With (Equipment) | Cryobank |
Holds | Externally-Threaded Universal Tubes |
Catalog Number | Mfr. No. | Barcode | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Barcode | Price | Quantity & Availability | |||||
12-590-009
|
Thermo Scientific™
331830 |
None |
Case of 10 for $265.00
|
|
|||||
12-570-247
|
Thermo Scientific™
331830BR |
2D, linear and human readable |
Case of 10 for $315.00
|
|
|||||
Description
Use versatile Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes inside a large storage system, or in smaller scale when used for traditional cryostorage in dewars. Available racked or in bulk, with 2D barcodes or non-coded.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cryostorage boxes made for 10x10 arrays
- External threads limit contamination
- Automation-pickable in Universal Latch Rack
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Available with a permanently-bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
- 374502NOV is featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously-assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
Specifications
1.8 mL (Tube) | |
Latch Rack | |
Externally-Threaded Universal Tubes | |
1/Pk., 10/Cs. |
Beige | |
Cryobank | |
10 empty racks | |
Non-sterile |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.