Learn More
Thermo Scientific™ Nunc™ 15 mL Polypropylene Centrifuge Tubes
These premium, high-quality sterile conical tubes allow for increased traceability with the largest writing area on the market.
Supplier: Thermo Scientific™ 339659
Description
Thermo Scientific™ Nunc 15mL & 50mL Conical Sterile Polypropylene Centrifuge Tubes are premium, high-quality conical tubes that allow for increased traceability with the largest writing area on the market. Nunc Labware Products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
- Volume: 15 mL (bulk and racked packaging formats)
- Sterile: SAL 10 -6
- Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
- Non-Cytotoxic Biologically inert: USP biological reactivity class VI raw materials
- RNase/DNase-free
- Leak-proof to protect your samples
- Chloroform-resistant graduations and writing areas
- Engraved graduation at the conical bottom of each tube
- Max RCF up to 12,000 X g
- Racked product comes with polystyrene foam rack
- Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
Specifications
Blue | |
Single-use | |
500 | |
Racked | |
Yes | |
Yes |
15 mL | |
Polypropylene, HDPE | |
50 | |
Sterile | |
Conical | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.