Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Nucleus Membrane
Made from polycarbonate film, for precision analysis of track-etched manufacturing
$149.00 - $486.00
Specifications
Material | Polycarbonate |
---|---|
For Use With (Application) | Air Analysis, Bioassay, Cell Biology, Environmental Analysis, Epi-Fluorescence Microscopy, EPA Test, Fuel Test, Parasitology, and Underwater Microbiology |
Type | Nucleus Membrane |
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) Membrane | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) Membrane | Price | Quantity & Availability | ||||
18-400-183
|
Cytiva
10418706 |
1 μm | 25 mm |
Pack of 100 for $149.00
|
|
||||
18-400-188
|
Cytiva
10418318 |
3 μm | 90 mm |
Pack of 25 for $309.00
|
|
||||
18-400-191
|
Cytiva
10418514 |
12 μm | 50 mm |
Pack of 100 for $297.00
|
|
||||
18-400-190
|
Cytiva
10418731 |
1 μm | 142 mm |
Pack of 25 for $486.00
|
|
||||
18-400-189
|
Cytiva
10418818 |
2 μm | 90 mm |
Pack of 25 for $277.00
|
|
||||
Description
Made from polycarbonate film, for precision analysis of track-etched manufacturing
- Membrane with low protein adsorption
- Manufactured to have a uniform hole diameter
- Reduces the risk of contamination due to almost no elution
- High chemical resistance and resistance to high temperatures
- Low ash content and tare weight for quantitative analysis
- Smooth surface for easy observation of retained particles
Specifications
Polycarbonate | |
Air Analysis, Bioassay, Cell Biology, Environmental Analysis, Epi-Fluorescence Microscopy, EPA Test, Fuel Test, Parasitology, and Underwater Microbiology | |
Nucleus Membrane |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title