Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Nucleosil™ C8 HPLC Column, 5 μm Particle Size
$1020.00 - $1127.00
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 100 Å |
Surface Area | 350 m2/g |
Stationary Phase | C8 (Octyl) |
Product Line | Nucleosil |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11-100-8499
|
MilliporeSigma™ Supelco™
Z226211 |
4.6 mm | 15 cm |
Each for $1,020.00
|
|
||||
11-100-8225
|
MilliporeSigma™ Supelco™
Z226238 |
4.6 mm | 25 cm |
Each for $1,127.00
|
|
||||
Specifications
5 μm | |
350 m2/g | |
Nucleosil | |
No |
100 Å | |
C8 (Octyl) | |
C8 (Octyl) Phase | |
Reversed Phase |
Nucleosil is a registered trademark of Macherey-Nagel GmbH & Co. KG
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title