Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ Human Multi-tissue Tissue MicroArray (Cancer)
SDP

Applications: Immunohistochemistry-Paraffin

Supplier:  Novus Biologicals™ NBP230262

 View more versions of this product

Catalog No. NBP230262


Explore available promotions
Add to Cart

Description

Description

  • Formalin fixed
  • Species: Human
  • Cross reactivity: Human
  • Tissue condition: Cancer
  • No. of samples: 59
  • No. of patients: 59
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Recommended Storage

Store at 4°C. Do not freeze

Warranty and Services

1 Year

Specifications

Specifications

RUO
Cancer
Human
Human
Kidney Renal Cell Carcinoma
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

Recommended Storage : Store at 4°C. Do not freeze.

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

This product is for research use only and is not approved for use in humans or in clinical diagnosis.