Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Skin Cream and Conditioner
Specially formulated from nonirritating USP and cosmetic grade ingredients to help relieve occupational dermatitis and protect, clean, and condition skin. Cream and conditioner are greaseless, not tacky, so skin remains flexible and smooth.
Specifications
Certifications/Compliance | USDA |
---|---|
Packaging | Bottle |
Quantity | 1 Ea. |
Volume (English) | 4 oz. |
Volume (Metric) | 118 mL |
Catalog Number | Mfr. No. | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
19-027429
|
Honeywell™
272204 |
Barrier Cream | Agriculture, chemical, construction, fire protection, manufacturing, medical, municipal services, nuclear, oil and gas, pharmaceutical, Steel and Metals |
Each for $20.15
Case of 24 EA for $483.00
|
N/A
![]() |
||||
19-067967
|
Honeywell™
270104 |
Protective Cream | Agriculture, chemical, construction, fire protection, manufacturing, medical, municipal services, nuclear, oil and gas, pharmaceutical, Steel and Metals | N/A | N/A | N/A | |||
17-987-499
|
Honeywell™
271204 |
Skin Conditioner | Ideal for working with adhesives and laminates, agriculture, chemical, construction, fire protection, food services, forestry, oil and gas, law enforcement, municipal services, nuclear, Pharmaceutical, Steel and Metal, wind energy | N/A | N/A | N/A | |||
Description
- 201™ Protective Cream. Water soluble cream provides a greaseless, invisible barrier against industrial irritants. Silicone-free, cream is ideal for work with adhesives and laminates. Comes in 4 oz. (118mL) tottle. Note: Not for use with harsh acids or alkalis, or with toxic substances.
- 212™ Skin Conditioner. Rich, lubricating, and moisturizing emulsion quickly relieves dry, itchy skin. Greaseless, ideal for working with adhesives and laminates. Comes in 4 oz. (118mL) tottle.
- 222™ Barrier Cream with Silicone. Protects skin against irritants in both wet or dry work situations. Contains silicone. Comes in 4 oz. (118mL) tottle. Note:Not for use with harsh acids or alkalis or with toxic substances.
Compliance
All are USDA authorized for use in restrooms and dressing rooms.
Specifications
USDA | |
1 Ea. | |
118 mL |
Bottle | |
4 oz. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title