Learn More
Honeywell™ North™ First Aid Self-Adhesive Wrap
Self-Adherent Wraps are sold separately and are also a component of many first aid kits. Length: 5 yards. Choice of width: 2, 3 or 4 inches.
$9.29
Specifications
Product Type | Self-Adherent Wrap |
---|---|
For Use With (Application) | Agriculture, chemical, construction, fire protection, food services, forestry, medical, law enforcement, military, mining, municipal services, nuclear, oil and gas, pharmaceutical, steel and metals, transportation, utilities, welding, wind energy |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-074578
|
Honeywell™
720070H5 |
5 yd. x 1 in. |
Pack of 5
for $9.29
Save 53% Reg :
Case of 15 PK
for $139.41
Save 53% Reg : |
|
|||||
Description
Used to secure and protect primary dressings and other devices. Also helps immobilize injuries and provide compression. Self-adherent wrap sticks to itself without the need for adhesive, pins or clips.
Specifications
Self-Adherent Wrap | |
Agriculture, chemical, construction, fire protection, food services, forestry, medical, law enforcement, military, mining, municipal services, nuclear, oil and gas, pharmaceutical, steel and metals, transportation, utilities, welding, wind energy |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.