Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ 17 mil Butyl Chemical Resistant Gloves
Click to view available options
Size 9; Smooth finish
Description
For use with ketones and esters, and applications such as aircraft maintenance, automotive, chemical handling and processing and hazmat work.
- Made from butyl synthetic rubber
- All gloves have rolled cuffs
- Available with smooth or rough Grip Saf™ finish for wet applications
- Unlined wtih sanitized interior
Specifications
Certifications/Compliance | ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, EN 374 |
Certifications/Compliance (Europe) | EN 420 |
Color | Black |
Hand | Specific |
Latex Free | Yes |
Material | Butyl |
Size | 9 |
Thickness (English) | 17 mil |
Thickness (Metric) | 0.43 mm |
EN388 Standard | EN 388 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction