Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Adhesive Tape
Honeywell™ North™ Adhesive Tape are designed to be non-irritating and easy to tear.
Specifications
Product Type | Adhesive Tape |
---|---|
For Use With (Application) | Wound Care |
Length (English) | 2.25 in. |
Length (Metric) | 5.72 cm |
Color | White |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-039-968
|
Honeywell™
048007 |
5 yd. x 0.5 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Waterproof for use where moisture resistance is needed
- Adhesive tapes are non irritating and easy to tear
Specifications
Adhesive Tape | |
2.25 in. | |
White | |
2.25 in. |
Wound Care | |
5.72 cm | |
Plastic | |
5.72 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title