Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Adhesive Strip Bandages
Fabric stretches with every movement
$5.98 - $25.49
Specifications
Product Type | Strip Bandage |
---|---|
For Use With (Application) | For a wide range of wound care applications |
Adhesive | Aggressive Adhesive |
Style | Strip |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Material | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Material | Quantity | Price | Quantity & Availability | ||
17-986-403
|
Honeywell™
016433 |
Beige | 0.75 x 3 in. | Fabric | 100/Pk. |
Each for $5.98
|
|
||
17-986-404
|
Honeywell™
016459 |
Beige | 1 x 3 in. | Fabric | 100/Pk. |
Each for $25.49
|
|
||
17-986-401
|
Honeywell™
010050 |
Beige | 1 x 3 in. | Plastic | 100/Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||
17-986-400
|
Honeywell™
010045 |
Beige | 0.75 x 3 in. | Plastic | 100/Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||
Description
- Designed with a strong adhesive to adhere securely and protect the wound
- Island dressing provides a secure seal around the wound to help prevent contamination
Specifications
Strip Bandage | |
For a wide range of wound care applications | |
Aggressive Adhesive | |
Strip |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title