Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North Adaptec™ Uvex HydroShield™ Anti-Fog Coating Safety Glasses
Click to view available options
Description:
Narrow Size, Black/Red Frame, Amber Lens
Narrow Size, Black/Red Frame, Clear Lens
Narrow Size, Black/Red Frame, Smoke Lens
Regular Size, Black/Red Frame, Clear Lens
Description
- Adjustable nose bridge centers eyes to reduce fatigue
- Self-adjusting nose pads provde greater comfort, contact and stability
- Vented cushioned frame allows optimum air circulation to reduce fogging
- Temple hinge ratchets to seven positions — 30° of adjustment— to angle lens angle for optimal eye protection
- Temple design adjusts tension for personal comfort
- 99.9% UV protection
- Replaceable lenses
- Adjustable temples for comfort
- HydroShield Anti-Fog coating
Compliance
Meets ANSI Z87.1-2010 and CSA Z94.3 standards.
Specifications
Lens Coating | Anti-fog, Anti-static, Scratch-resistant |
Certifications/Compliance | Meets ANSI Z87.1-2010, CSA Z94.3 |
Description | Narrow Size, Black/Red Frame, Amber Lens |
Lens Tint | Amber |
Product Type | Safety glasses |
Frame Color | Black/Red |
Frame Material | Polycarbonate |
Frame Type | Narrow |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction