Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Nonmetallic Oval Type I Safety Cans For Flammables
SCI_ED

30% more storage capacity than round shape models.

Supplier:  Justrite™ 14160/EMD

 View more versions of this product

Catalog No. S04768MF


Add to Cart

Description

Description

  • Constructed of high-density polyethylene
  • Trigger mechanism enables pouring of small quantities of liquid
  • Leak-tight, self-closing cap prevents spillage and automatically vents to guard against explosion
  • Dual-density flame arrester protects against external heat sources
  • Current carrying carbon insert imbedded into can for proper grounding
  • Nonmetallic, stainless-steel hardware

Specifications

Specifications

FM, NFPA, OSHA
Dent, Puncture, Chip Resistant
4 L
For Flammables
Dual density flame arrester, self closing cap, Stainless Steel hardware
7.6 in.
4.6 in.
12.75 in.
1.45 in.
Safety Can
1 gal.
Red
Polyethylene
Oval
19.3 cm
11.6 cm
32.3 cm
3.6 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit