Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply N99 Particulate Respirators
N99 particulate respirators are designed to protect against non-oil based particles. Available with or without exhalation valve.
Supplier: Bal Supply 1914
Description
- Conforms to NIOSH 42 CFR84
- Protects against solid and liquid aerosols
- Flexible metal nose clip seal with cushioning foam for comfort
- Made of soft, lightweight material with ergonomic shape and stapled straps
Specifications
N - Not Resistant to Oil | |
Cup/Molded | |
N99 | |
Standard | |
99% | |
Elastic | |
Nose Bridge Seal | |
Non-sterile | |
No |
NIOSH 42 CFR 84, N99, approval number: TC-84A-3890 | |
Single-use | |
General Purpose Particulate Respirator | |
Yes | |
Yes | |
1914 | |
12 Pk., 20 Pk./Cs. | |
Stapled Straps |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction