Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Newport Polyurethane Chairs are height for 36 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.
$332.00 - $380.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 19.75 to 27.5 in. |
Back Style | Standard |
Base Material | Nylon Reinforced Fiberglass |
Footrest Size (English) | 20 in. |
Description
- Adjustable from 19.75-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Standard | |
20 in. | |
Round tube chrome foot ring with internal lock | |
136 kg | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
No | |
Yes | |
Yes | |
Polyurethane |
19.75 to 27.5 in. | |
Nylon Reinforced Fiberglass | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
Medium Bench Height | |
35 lb. | |
Yes | |
Yes | |
Industrial Chair |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title