Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
Newport Polyurethane Chair in Chrome is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in the back rest, arms, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$487.00 - $669.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 24.75 to 35 in. |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Seating Height | High Bench Height |
Catalog Number | Mfr. No. | Color | Arm Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Arm Style | Price | Quantity & Availability | ||||
14-400-404
|
N/A | Black | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Each for $669.00
|
|
||||
14-000-643
|
Fisherbrand™
91875PBLAACCAB |
Blue | Adjustable |
Each for $487.00
|
|
||||
Description
- Adjustable from 24.75 to 35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
300 lb. | |
High Bench Height | |
Yes | |
Yes | |
Polyurethane |
24.75 to 35 in. | |
136 kg | |
Yes | |
Yes | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title