Learn More
Eppendorf™ Innova™ Models 2300 and 2350 Large-Capacity Platform Shakers
Advanced benchtop platform shakers for heavy workloads and flasks up to 6L
Supplier: Eppendorf™ M11910030
Requires : Platform or tray (sold separately)
Description
Choice of four models (1 in. or 2 in. circular orbit in two platform sizes). All offer advanced operating and safety features for reliable, continuous-duty shaking of tubes and flasks. Proven Gyrotory™ drive mechanism delivers years of dependable service.
Operating Features
- Maximum flask size: 6L
- Shaking speed: 25 to 500rpm
- Shaking orbit: Circular, 1 or 2 in. dia. (25.4 or 50mm)
- Tactile keypad with digital LED display for speed, time remaining, and elapsed time
- 0.1 to 99.9-hour timer
- Speed and timer alarms
- Triple-action Gyrotory drive delivers smooth, uniform shaking
- Microprocessor stabilizes rate to 1rpm of setpoint
- Feedback loop compensates for fluctuations in voltage, load imbalance or workload
- Low-profile design; can be stacked inside environmental chamber
- Retains setpoints in memory; automatic restart if power is interrupted
- Acceleration circuit prevents sudden starts and minimizes splashing
Model 2300
- Platform dimensions: 18L × 30 in.W (46 × 76cm)
- Overall dimensions: 22.25L × 29W × 6.37 in.H (56.5 × 74 × 17cm)
- Net weight: 108 lb. (49kg)
- Handles larger numbers of flasks
- Platform dimensions: 24L × 36 in.W (61 × 91cm) Overall dimensions: 24L × 36W × 6.37 in.H (61 × 91 × 17cm)
- Net weight: 112 lb. (51kg)
Order Info
Accessory platforms and trays sold separately
Special order accessories: Temperature/Speed Monitoring Kit (14-278-117, for both models) with RTD sensor displays and records process values; Easy-Load Platform Kit (14-278-119, for Model 2300 only) cuts platform changeover time; to purchase these items, contact your Fisher Scientific Customer Service Representative.
Service Plan
Service agreement available.
Warranty and Services
Three years on parts, two years on labor
Specifications
50 mm | |
120 V, 60 Hz | |
CE, CSA, UL | |
6.37 in. | |
24 in. | |
61 cm | |
36 in. | |
91 cm | |
115 lb. | |
112 lb. | |
Microprocessor | |
LED | |
Speed and timer Alarms |
25 to 500 rpm | |
Platform Shaker | |
60 Hz | |
17 cm | |
24 in. | |
61 cm | |
36 in. | |
91 cm | |
52.16 kg | |
51 kg | |
2350 | |
Flask 6L | |
0.1 to 99.9 hr. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.