Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ New Brunswick™ Innova™ 40/40R Benchtop Incubator Shaker PROMO
The New Brunswick™ Innova™ 40/40R (refrigerated) Benchtop Incubator Shaker can take flasks up to 3 L in a compact footprint. The user interface allows easy programming of speed, temperature, and time. Samples can be observed at all times through the self-supporting transparent lid.
Specifications
Speed Range | 25 to 500 rpm |
---|---|
Voltage | 120 V |
Holds | 3 L Flasks |
Product Type | Incubator Shaker |
Certifications/Compliance | 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A) |
Catalog Number | Mfr. No. | Model | Refrigerated | Orbit | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Refrigerated | Orbit | Voltage | Price | Quantity & Availability | ||
501179918PM
|
Eppendorf™
2231000846 |
Innova 40 | No | 19 mm | 120 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
05400140PM
|
Eppendorf™
2231000847 |
Innova 40R | Yes | 19 mm | 120 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
05400143PM
|
Eppendorf™
2231000848 |
Innova 40 | No | 25 mm | 120 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
05400145PM
|
Eppendorf™
2231000845 |
Innova 40R | Yes | 25 mm | 120 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Quiet operation provides a favorable work environment
- Compact benchtop model fits easily on the bench and holds flasks up to 3 L
- 1.9 and 2.54 cm (3/4 and 1 in.) orbits are available to meet your application needs
- Versatile accessory platform (sold separately) accommodates flasks up to 3 L as well as test tube racks and microplate holders
- Wide temperature range
- Innova™ 40: 5°C above ambient to 80°C
- Innova™ 40R: 20°C below ambient to 80°C
- Versatile 46 x 46 cm (18 x 18 in.) accessory platforms (sold separately) accommodates flasks up to 3 L as well as test tube racks and microplate holders
Specifications
25 to 500 rpm | |
3 L Flasks | |
2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A) | |
21.5 in. | |
54.4 cm | |
22 in. | |
LED Digital Electric Display | |
0.01 sec. to 99 hr. 59 min., Continuous |
120 V | |
Incubator Shaker | |
30 in. | |
76.2 cm | |
35.6 cm | |
±1 rpm | |
20 to 80%, Non-condensing |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title