Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neutec Group Dosi Pump DP1000 Accessory, Double Tubing Sets

Length for all sizes = 1.6m
$209.00 - $215.00
Specifications
Type | Tubing Set, Double |
---|---|
For Use With (Equipment) | Neutec Group Dosi Pump DP1000 |
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
50824183
![]() |
Neutec Group
BT179060 |
For 3 x 7mm Tube |
Each for $215.00
|
|
50824184
![]() |
Neutec Group
BT179065 |
For 4 x 8 mm Tube |
Each for $215.00
|
|
50824187
![]() |
Neutec Group
BT179080 |
For 8 x 12mm Tube |
Each for $209.00
|
|
50824186
![]() |
Neutec Group
BT179075 |
For 6 x 10mm Tube |
Each for $209.00
|
|
50824185
![]() |
Neutec Group
BT179070 |
For 5 x 9mm Tube |
Each for $215.00
|
|
Specifications
Tubing Set, Double | |
Neutec Group Dosi Pump DP1000 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title