Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Voltage Logger Sensor
Measures voltages across various resistive capacitive and inductive components.
Supplier: Eisco™ NUL201
Alert:
This item is intended for educational purposes only.
Description
- Operates in two modes (fast/slow)
- Connects to electric circuits with 4mm plugs
- Duration: 50 milliseconds to 31 days
- Range: ±20V
- Resolution: 0.01V
- Rate: 100 S/sec. (slow); 3000 S/sec. (fast)
- Requires connection hardware, sold separately
Specifications
Sensor, Voltage | |
ISO 9001 | |
Measures voltages across various resistive capacitive and inductive components | |
±20V | |
4.5 x 4.5 x 2 in. (11.43 x 11.43 x 5.08 cm) | |
5.08 cm | |
11.43 cm | |
11.43 cm |
Voltage logger sensor, power and ground wires, 4.0mm plugs, guide | |
3+ | |
NeuLog neuron logger sensors | |
0.01V | |
2 in. | |
4.5 in. | |
4.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction