Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Dew Point Logger Sensor

Measures environmental temperature and humidity.
Supplier: Eisco™ NUL245
Requires : Connection hardware, sold separately: individual Neulog Logger Sensors require connection via USB module (S98243-45ND) to connect directly to computers or WiFi module (S04485ND) and Battery Module (S98243-44ND) to tablets and WiFi devices.
This item is not returnable. View return policy
Description
Modular plug-and-play laboratory data collection platform that allows students to electronically collect data while focusing on science.
- Use data to calculate the temperature at which water vapor condenses into liquid water (the dew point)
- Duration: 1 second to 31 days
- Range: -49 to 228°F (-45 to 109°C)
- ADC resolution: 12 bit
- Resolution: 0.0°F (0.1°C)
- Rate: 100 S/sec.
- Requires connection hardware, sold separately
Specifications
Sensor, Dew Point | |
0.1°C | |
-45°C to +109°C |
Measures temperature and humidity to determine dew point | |
-49°F to +228°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title