Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ CO2 Logger Sensor
Measures the voltage generated by electromechanical reaction between CO2 gas and the sensor.
Supplier: Eisco™ NUL220
Alert:
This item is intended for educational purposes only.
Description
- Measures CO2 in parts per million (ppm)
- Duration: 1 second to 31 days
- Range: 350 to 10,000ppm
- Resolution: 1ppm
- Rate: 100 S/sec.
- Requires connection hardware, sold separately
Specifications
Sensor, CO2 Logger | |
ISO 9001 | |
For calculating Carbon Dioxide levels, to monitor ecological systems, combustion reactions and CO2 consumption rates and test chemical solutions further study, for use in the classroom or in the field | |
1 ppm | |
2 in. | |
4 in. | |
8.5 in. |
CO2 logger sensor, CO2 sensor probe, guide | |
3+ | |
350 to 10,000 ppm | |
4 x 8.5 x 2 in. (10.16 x 21.59 x 5.08 cm) | |
5.08 cm | |
10.16 cm | |
21.59 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction