Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Nessler Cylinder Rack
Nessler cylinder storage rack safely stores cylinders when not in use.
$12.00 - $12.75
Specifications
Product Type | Tube Rack |
---|---|
Includes | Tube Rack |
Array | 1 x 6 |
Autoclavable | Autoclavable |
Color | Blue/White |
Description
- Polypropylene rack is designed to hold six Nessler cylinders
- Flat lower deck is white to provide a reflective surface
- Chemical and corrosion resistant rack can be autoclaved at 121°C (250°F)
Specifications
Tube Rack | |
1 x 6 | |
Blue/White | |
6 | |
None | |
Non-sterile | |
304.8 mm | |
63.5 mm |
Tube Rack | |
Autoclavable | |
Polypropylene | |
Rectangle | |
No | |
304.8 x 63.5 mm | |
88.9 mm |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title