Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Neoprene Hose for Bunsen Burner PROMO
High quality neoprene tubing to connect bunsen burners to fuel source.
Supplier: Eisco™ CH0100ABPROMO
Description
- Connect your Bunsen burners to a fuel source such as natural gas or liquid propane
- Both ends of the hose are designed to fit gas inlet diameters of roughly 8 to 10 mm
Specifications
Gas Hose | |
Natural Gas/Propane | |
0.6 m | |
Blue | |
Connect burners to fuel source |
Bunsen Burner | |
2 ft. | |
Neoprene | |
8 to 10 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction