Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ Technology CleanSpace™ Neck Support, Non-Fabic
CleanSpace™ Neck Support is designed to be used with the CleanSpace™ Ultra and CleanSpace™ EX PAPR units.
Supplier: CleanSpace™ Technology PAF1013
Description
- Used with the revolutionary CleanSpace™Respirators: lightweight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and breathability
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
- Made of polyethylene plastic and is safe for use in decontaminated operations
Specifications
AS/NZS1716: 2012, EN 12942 | |
Reusable | |
Neck Support | |
Welding, Woodworking, Manufacturing, Smelting, Construction, Recycling Plants, Emergency Services, Mining, Agriculture, Processing Plants, Grinding | |
PAF-1013 | |
8 g |
Black | |
Polyethylene | |
Large | |
PAF-1060, PAF-1070 | |
Store at -10°C to +55°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction