Learn More
MilliporeSigma™ Natrix™ Q Membrane Filter
The unique Natrix™ Q chromatography membrane is a porous polyacrylamide hydrogel containing a high density of pendant quaternary ammonium (Q) binding groups that are directly polymerized within an inert, macroporous membrane scaffold.
$285.00 - $424.00
Specifications
Color | White |
---|---|
Description | The unique Natrix™ Q chromatography membrane is a porous polyacrylamide hydrogel containing a high density of pendant quaternary ammonium (Q) binding groups that are directly polymerized within an inert, macroporous membrane scaffold |
Filter Type | Membrane Filter |
Format | Discs |
Material | Polyacrylamide Hydrogel |
Description
- Hydrogel Membrane
- Hydrophilic
- White
- 25 Discs
Specifications
White | |
Membrane Filter | |
Polyacrylamide Hydrogel | |
6 to 10 mL/min. (at 15 psi) | |
Hydrophilic | |
200 to 300 μm, Dry Thickness |
The unique Natrix™ Q chromatography membrane is a porous polyacrylamide hydrogel containing a high density of pendant quaternary ammonium (Q) binding groups that are directly polymerized within an inert, macroporous membrane scaffold | |
Discs | |
0.4 μm | |
General Laboratory Filtration | |
25 |
Dispose of in accordance with applicable federal, state and local regulations.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.