Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Projecting “Exit” Glow-in-the-Dark Signs
Supplier: National Marker™ GLV 1
Specifications
Glow-in-the-Dark Sign | |
Exit | |
1 Ea. | |
Rigid Vinyl | |
8 in. | |
88°C | |
15 in. |
Red on Glow | |
Vinyl | |
3D | |
Indoor use | |
190°F | |
0.12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction