Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ No Smoking Sign
Alerts employees and guests to non-smoking policy within a facility
Specifications
Certifications/Compliance | OSHA |
---|---|
Quantity | 1 Ea. |
For Use With (Application) | Indoor and outdoor use |
Height (English) | 7 in. |
Displayed Text | No Smoking |
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
17-984-9A
|
National Marker™
S 1 R |
Plastic | 7 x 7 in. | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
17-985-410K
|
National Marker™
SA124 P |
Vinyl | 7 x 17 in. | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
17-984-7A
|
National Marker™
SA 124 R |
Plastic | 7 x 17 in. | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Material: Rigid plastic or pressure-sensitive vinyl
- Color: Black and red text and graphic on white background
- Size: 17.7 x 43.2cm (7 x 17 in.) or 17.7 x 17.7cm (7 x 7 in.)
Specifications
OSHA | |
Indoor and outdoor use | |
No Smoking | |
Red on White |
1 Ea. | |
7 in. | |
Safety Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title