Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Glow Exit Sign
Indicate the locations of exits and entrances in the event of an emergency
Specifications
Certifications/Compliance | OSHA 1910.37, ASTM E2072-00, ASTM E2073-02, ASTM E2030-02, ASTM E162, ASTM E648, ASTM E662 |
---|---|
Quantity | 1 Ea. |
Height (English) | 7 in. |
Width (English) | 10 in. |
Displayed Text | Exit |
Catalog Number | Mfr. No. | Material | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | For Use With (Application) | Price | Quantity & Availability | ||||
17-983
|
Fisherbrand™
GL 12P |
Polyester | Indoor use | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
17-987-173
|
N/A | Rigid Plastic | Indoor and outdoor use | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Immediate visibility in sudden blackout situations
- Absorb and store energy from ambient light
- Illumination duration time of more than six hours
- Size: 17.8 × 25.4cm (7 × 10 in.)
Specifications
OSHA 1910.37, ASTM E2072-00, ASTM E2073-02, ASTM E2030-02, ASTM E162, ASTM E648, ASTM E662 | |
7 in. | |
Exit | |
Red on Yellow |
1 Ea. | |
10 in. | |
Exit Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title